Sagblader Bosch EXPERT S1157CHM Blade (2608900380)
Reciprocating Saw Blade
Se teknisk informasjonSe dokumenterReferanser
Bosch:EXPERT S1157CHM Blade (2608900380)
Rubix:6453536
Produsent:2608900380
EAN:4059952534701

Dokumenter
Produktinformasjon : Bajonettsagblad S1157CHM METAL - 2608900380 - Bosch
In vehicle rescue, getting into a car fast can be a matter of life and death. Emergency services are increasingly using reciprocating saws as a valuable rescue tool, but they require a seriously good blade that can reliably cut through modern automotive steel. The EXPERT Vehicle Rescue is designed for this crucial task. As well as having ultra-hard carbide in its teeth, this vehicle demolition EXPERT has a special tip design that allows the blade to plunge cut into sheet metal. This is used in typical rescue methods such as cutting an extra door or accessing passengers through the roof. The short S957CHM version is ideal for removing wind shields, while the longer S1157CHM is designed for cutting A, B and C columns made of reinforced steel. A person wearing safety equipment uses a reciprocating saw to cut a car frame
Egenskaper
•Long Life cutting modern automotive steel
Exceptional durability is built in with Bosch Carbide Technology
First tooth designed to allow plunge cut Tapered tip reaches deeper into tight spaces
Thick gauge blade offers extra robustness and stability
Fits all S-shank reciprocating saws
Exceptional durability is built in with Bosch Carbide Technology
First tooth designed to allow plunge cut Tapered tip reaches deeper into tight spaces
Thick gauge blade offers extra robustness and stability
Fits all S-shank reciprocating saws
Bruksområder
Vehicle Rescue and Car Dismantling
Teknisk informasjon
Egenskaper
| Lengde | 225 mm |
|---|---|
| Materiale | carbide |
| Type | stikksagblad |
| Pakking | 1 piece |
| Total lengde | 225 mm |
Vis UNSPSC/ECL@SS
357,28 kr Eks. mva
/ stykk
446,60 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
