Referanser
Bahco:HSSG-D1211M
Rubix:423208
EAN:7311518023492

Dokumenter
Produktinformasjon : ROTERENDE FIL HSSG-D1211M - HSSG-D1211M
Bor er et bedre valg når optimale maskinforhold ikke kan opprettholdes, eller når risikoen for vibrasjon og slag er høy
Egenskaper
•Rotary burrs, HSS
High speed steel burrs are used primarily for machining soft steel, aluminium, bronze, brass, etc
High speed steel burrs are a better choice when optimal machining conditions cannot be maintained or, when the risk of vibration and impact shock are high
Also usable with low cutting speeds
Type of cut: m: medium, for machining unhardened steel and other moderately hard materials under normal conditions ec: extra coarse, for soft materials when good stock removal is required. counteracts chip build-up between teeth
Packaging: plastic box - individually packed in boxes of 5
High speed steel burrs are used primarily for machining soft steel, aluminium, bronze, brass, etc
High speed steel burrs are a better choice when optimal machining conditions cannot be maintained or, when the risk of vibration and impact shock are high
Also usable with low cutting speeds
Type of cut: m: medium, for machining unhardened steel and other moderately hard materials under normal conditions ec: extra coarse, for soft materials when good stock removal is required. counteracts chip build-up between teeth
Packaging: plastic box - individually packed in boxes of 5
Bruksområder
Machining
Teknisk informasjon
Egenskaper
| Vekt | 25 g |
|---|---|
| hale diameter | 6 mm |
| Form på hode | spherical |
| Total lengde | 51 mm |
| Hode diameter | 12 mm |
| Scope | universal |
| Kapasitet lengde | 11 mm |
Vis UNSPSC/ECL@SS
315,24 kr Eks. mva
/ stykk
394,05 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
