Referanser
Norton:60157638145
Rubix:6202296
EAN:3157624333131

Dokumenter
Produktinformasjon : HARDMETALLFIL 10X19X6X65 B - 60157638145 - NORTON
State of the art, “Inox” & “Steel” cut styles, new round edge burrs and fiberglass routers brings innovation to the Norton Carbide burr offering. The specially designed geometries suit the growing market demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
Egenskaper
Sharp cutting edges for increased productivity and longer life.
Bruksområder
Can be used at high speeds and temperatures.
Teknisk informasjon
Egenskaper
| hale diameter | 6 mm |
|---|---|
| Form på hode | cylinder |
| Total lengde | 65 mm |
| Hode diameter | 10 mm |
| Kapasitet lengde | 19 mm |
Vis UNSPSC/ECL@SS
404,97 kr Eks. mva
/ stykk
506,21 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
