Referanser
Bahco:A0610F06D
Rubix:421668
EAN:7311518197933

Dokumenter
Produktinformasjon : ROTERENDE FIL HM A0610F06D - A0610F06D
Brukes til å file uregelmessige gjenstander eller sluttbehandle ting der det er lite plass
Egenskaper
•Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: ZYA
Type of cut: M = Medium
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Diamond cut: for heat-treated and tough alloy steels and epoxy, excellent finish, minimal axial forces
End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut
Stock standard: X = yes
Deburring of edges and plane surfaces
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is also indicated in addition to the type of cut for each rotary burr
DIN: ZYA
Type of cut: M = Medium
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Diamond cut: for heat-treated and tough alloy steels and epoxy, excellent finish, minimal axial forces
End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut
Stock standard: X = yes
Deburring of edges and plane surfaces
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is also indicated in addition to the type of cut for each rotary burr
Bruksområder
Machining
Teknisk informasjon
Egenskaper
| Vekt | 25 g |
|---|---|
| hale diameter | 6 mm |
| Form på hode | cylindrical |
| Total lengde | 65 mm |
| Hode diameter | 6 mm |
| Kapasitet lengde | 10 mm |
Vis UNSPSC/ECL@SS
632,64 kr Eks. mva
/ stykk
790,80 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
