Referanser
Atlas Copco:8423 1224 81
Rubix:6358876
Produsent:8423122481
EAN:7322590044114

Dokumenter
Produktinformasjon : Filmaskin LSF19 S300-1 - 8423122481 - Atlas Copco
Straight die grinders are engineered to deliver exceptional power for efficient material removal and high productivity. Their robust motors provide consistent, high-speed performance, making them ideal for demanding tasks.
The ergonomic features, such as scatter dampening, comfortable grips and balanced weight distribution, enhance operator comfort and control, making even prolonged tasks more manageable. Perfect for a variety of applications, our straight die grinders are the go-to tools for achieving superior finishes quickly, effectively, and comfortably.
Egenskaper
Unmatched power, productivity, and comfort in narrow and cramped areas.
Bruksområder
The most durable die grinder that Atlas Copco ever made. This is truly a partner to rely on in those really tough applications. All models in the 19 series are equipped with a powerful 500 W air motor and speed governor. All models are lubrication-free except for the high speed model LSF19 460.
Teknisk informasjon
Egenskaper
| Vekt | 1342 g |
|---|---|
| No-load hastighet | 30000 rpm |
| Vekt | 0.5 kg |
| Luft forbruk | 678 l/min |
| Type | straight die grinder |
| Lyd nivå | 73 dB |
| Motor effekt [kW] | 500 W |
| Lengde | 193 mm |
Vis UNSPSC/ECL@SS
17 393,29 kr Eks. mva
/ stykk
21 741,61 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
