Referanser
Bahco:3905-250-24-100
Rubix:431768
EAN:7311518299255

Dokumenter
Produktinformasjon : BAUFILBLAD HSS 3905-250-24-100 - 3905-250-24-100
Økt komfort
Enestående ytelse, rask saging og lengre levetid
Enestående ytelse, rask saging og lengre levetid
Egenskaper
•Blade in fully hardened high speed steel
Suitable for all kinds of sawing, even in hard-to-cut materials recommended for use with a screw vice
Blue rust-protective coating
Increased comfort
Superior performance, fast cut and increased longevity
Suitable for all kinds of sawing, even in hard-to-cut materials recommended for use with a screw vice
Blue rust-protective coating
Increased comfort
Superior performance, fast cut and increased longevity
Teknisk informasjon
Egenskaper
| Vekt | 14 g |
|---|---|
| Lengde | 250 mm |
| Materiale | hss |
| Type | baufilblad |
| Pakking | 100 piece pack |
| Total lengde | 250 mm |
| Antall tenner pr. cm. | 9.45 |
| Antall tenner | 236.22 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
