Referanser
Dewalt:DT2349-QZ
Rubix:6465185
EAN:5035048034590



Dokumenter
Produktinformasjon : Tigersågsblad, trä/spik, 228 mm, tandavstånd 3,6-5,1 mm - DT2349-QZ - DEWALT
With a tall, high-speed steel strip that helps to reduce breakage and maximizes tooth life, DEWALT 2X Long Life™ Wood & Metal Cutting Reciprocating Saw Blades can withstand extreme jobsite conditions. An aggressive shank angle helps to increase tooth contact, and a patented design delivers fast cut rates. An anti-stick coating minimizes friction and gum-up for smooth cuts.
Egenskaper
•Bi-Metal construction, as a combination of HCS bodies and cobalt-alloyed HSS-cutting
Aggressive tooth geometry with a special new angle for a fast and effective removal of material, especially for tensile and abrasive metals
Ideal for extreme applications as well as demolition work
Aggressive tooth geometry with a special new angle for a fast and effective removal of material, especially for tensile and abrasive metals
Ideal for extreme applications as well as demolition work
Teknisk informasjon
Egenskaper
| Hus materiale | hss |
|---|---|
| Antall tenner på en tomme | 6 |
Vis UNSPSC/ECL@SS
329,06 kr Eks. mva
/ pakke
411,33 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel