Alternativ sagblad Dormer D751300.0X2.5X220

Machine saw blades D751

Se teknisk informasjon

Referanser

Dormer:D751300.0X2.5X220
Rubix:6199403
EAN:7320760285824
Metal slitting  300.0mmx2.5mm  DIN 1837

Teknisk sammendrag

Senter-senter hull63 mm
Høyde300 mm
Tykkelse2.5 mm
Se alle karakteristika

Produktinformasjon : HULLFRES SPORFRES 300.00x2.5mm HSS DAMPANLØPT - D751300.0X2.5X220 - DORMER


HSS cut-off saw blade with tooth pitch 3/4 DIN 1837 BW, uncoated, for steel <850 N/mm². Stainless free-cutting steel. Cast iron. Titanium and nickel alloys <900 N/mm². Copper and aluminum alloys and synthetic materials such as thermoplastics.

Bruksområder

• Automatic steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminum magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminum alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastics - Thermoplastics

Teknisk informasjon


Egenskaper
Senter-senter hull63 mm
Høyde300 mm
Tykkelse2.5 mm
Hus materialehss
Skjærebredde2.5 mm
Antall tenner på en tomme4
3 055,41 kr Eks. mva
/ stykk
3 819,26 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel