Referanser
Portwest:PW367OBRS
Rubix:6389859
Produsent:PW367OBRS
EAN:5036108354986

Produktinformasjon : PW3 Hi-Vis 5-i-1 Jakke, Oransje/svart, str. S - PW367OBRS - PORTWEST
Stay visible, comfortable and protected with this superb 5-in-1 breathable jacket. This cleverly designed garment is highly adaptable to all seasons and a variety of working conditions for multi-functional use. The outer jacket has a multi-pocket solution with a dedicated space for your phone, keys or gloves while the inner waterproof jacket has padded lining for maximum warmth and comfort., Waterproof and breathable with taped seams to prevent water penetration
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | s |
| Klasse EN20471 | 3 |
| Hovedmaterialet | polyester |
| Sekundær farge | svart |
| Pustende | ja |
| Vekt | 190 g/m² |
| Høy synlighet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel