Referanser
Norton:63642551544
Rubix:6203026
EAN:3157621294459
Produktinformasjon : SLIPEBÅND 100X920 MM K80 R293 - 63642551544 - NORTON
Norton provides wide selection of sizes and grits for most dimensioning, intermediate grinding and polishing applications. Narrow belts are designed for all metal, wood, glass, composite, ... working application. Depending on your operation, we will be able to provide belts with low heat generation, stiff or flexible, waterproof or not as well as many other features.
Belt - Norton R293 - 100x920mm Gr80
Bruksområder
Sharpening
Teknisk informasjon
Egenskaper
| Lengde | 920 mm |
|---|---|
| Bredde | 100 mm |
| Korn | 80 |
Vis UNSPSC/ECL@SS
900,80 kr Eks. mva
/ 10 stykk
1 126,00 kr Inkl. mva
- Tilgjengelig