Innstikkskobling Festo NPQP-L-R14-Q10-FD-P10
Push-in fitting, resistant to media NPQP
Se teknisk informasjonSe dokumenterReferanser
Festo:NPQP-L-R14-Q10-FD-P10
Rubix:485250
Produsent:133057
EAN:4052568029401

Teknisk sammendrag
| Materiale | pp (housing);high alloy stainless steel (tube retaining claw) |
|---|---|
| Tilkobling 1 | r 1/4 |
Dokumenter
Produktinformasjon : L-vinkelkoppling, NPQP-L-R14-Q10-FD-P10 - 133057 - FESTO
Polypropylene fitting NPQP is FDA compliant and highly process-reliable: it is resistant to chemicals, approved for use with food, light and transparent. For the food and beverage industry, biotechnology/pharmaceuticals, medical technology, in cleanrooms and process automation.
Egenskaper
- Polypropylene
- Low-cost alternative to stainless steel: resistant to most cleaning agents in combination with tubing PLN
- For use with extreme media influences
- Food grade see www.festo.com/certificates/NPQP
- Operating medium: compressed air, vacuum
- Straight shape, L-shape, T-shape, Y-shape, push-in bulkhead connector
Teknisk informasjon
Egenskaper
| Vekt | 12,1 g |
|---|---|
| Materiale | pp (housing);high alloy stainless steel (tube retaining claw) |
| Tilkobling 1 | r 1/4 |
| Profil | standard |
| Tilkobling 2 | 10 |
Vis UNSPSC/ECL@SS
1 167,00 kr Eks. mva
/ 10 stykk
1 458,75 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel