Referanser
Bahco:BE621711
Rubix:422404
EAN:7314150232741

Produktinformasjon : OLJEPLUGGHYLSA 10,5MM FYRKANT UNIVERSAL
Egenskaper
•These bits are designed to suit a wide range of oil drain plugs
XT-10 triangular and XZN M16 tamper
Made of chrome vanadium
Electroplated polished finish
Part of the BE6217 oil drain plug socket set
XT-10 triangular and XZN M16 tamper
Made of chrome vanadium
Electroplated polished finish
Part of the BE6217 oil drain plug socket set
Teknisk informasjon
Egenskaper
| Vekt | 50 g |
|---|---|
| Firkantet adapter | 3/8' '' |
| Diameter | 10.5 mm |
| Kvadrat | 9.53 mm |
| Diameter (Inch) | 0.41 '' |
| Behandlet | galvanisert metall |
| Vekt | 45 g |
Vis UNSPSC/ECL@SS
37,95 kr Eks. mva
/ stykk
47,44 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
