Referanser
Festo:DGSL-20-80-P1A
Rubix:499673
Produsent:544019
EAN:4052568183622

Dokumenter
Produktinformasjon : Minislid, DGSL-20-80-P1A - 544019 - FESTO
Slide drive with ball bearing guide and a wide range of adaptation options such as stroke reduction, end-position locking, and clamping unit
Egenskaper
- High load capacity and positioning accuracy
- Maximum movement precision thanks to ground-in ball bearing cage guide
- Maximum flexibility thanks to 8 sizes and a large selection of cushioning variants
- Variants with clamping unit or end-position locking for fixing the guide slide
- Wide variety of mounting and attachment options
- Compact design
Teknisk informasjon
Egenskaper
| Vekt | 2592 g |
|---|---|
| Type | mini slide |
| Sylinderdiameter | 25 mm |
| Sylinderlengde | 80 mm |
| Minimum temperatur | 0 °C |
| Maks temperatur | 60 °C |
| Design størrelse | 25 |
Vis UNSPSC/ECL@SS
9 841,82 kr Eks. mva
/ stykk
12 302,28 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel