Referanser
Dewalt:DT2387-QZ
Rubix:6186502
EAN:5035048034644



Dokumenter
Produktinformasjon : PLAST/HARDE MATERIALER 3-12 MM, 203 MM, 5 STK DT2387-QZ
With a tall, high-speed steel strip that helps to reduce breakage and maximizes tooth life, DEWALT 2X Long Life™ Wood & Metal Cutting Reciprocating Saw Blades can withstand extreme jobsite conditions. An aggressive shank angle helps to increase tooth contact, and a patented design delivers fast cut rates. An anti-stick coating minimizes friction and gum-up for smooth cuts.
Egenskaper
•Bi-Metal construction, as a combination of HCS body and cobalt-alloyed HSS cutting
Cobalt-alloyed M2 HSS cutting edges for increased wear resistance
Reinforced tooth shoulder for improved stability
Cobalt-alloyed M2 HSS cutting edges for increased wear resistance
Reinforced tooth shoulder for improved stability
Teknisk informasjon
Egenskaper
| Hus materiale | hss |
|---|---|
| Antall tenner på en tomme | 6 |
Vis UNSPSC/ECL@SS
241,17 kr Eks. mva
/ stykk
301,46 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel