Alternativ sagblad Dormer D750300.0X2.5

Machine saw blades D750

Se teknisk informasjon

Referanser

Dormer:D750300.0X2.5
Rubix:6199414
EAN:7320760285718
Metal slitting  300.0mmx2.5mm DIN 1837

Teknisk sammendrag

Tykkelse2.5 mm
Hus materialehss

Produktinformasjon : HULLFRES SPORFRES 300.00x2.5mm HSS DAMPANLØPT - D750300.0X2.5 - DORMER


HSS cut-off saw with tooth pitch 5 DIN 1837 HZ uncoated for steel <850 N/mm². Stainless automatic steel. Cast iron. Titanium and nickel alloys <900 N/mm². Copper and aluminium alloys and synthetic materials such as thermoplastics.

Bruksområder

• Automatics steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Alloyed aluminium (silicon 0.5%) (<150 HB <500 N/mm²)
• Alloyed aluminium (silicon > 0.5% < 10%) (<120 HB <400 N/mm²)
• Plastics - Thermoplastics

Teknisk informasjon


Egenskaper
Tykkelse2.5 mm
Hus materialehss
3 055,41 kr Eks. mva
/ stykk
3 819,26 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel