Referanser
Dormer:A1476.3
Rubix:6167546
EAN:7320760691212




Dokumenter
Produktinformasjon : Standard Bor Rustfri 6.30mm HSS-E Blank DIN 338 - A1476.3 - DORMER
Versatile and hard-working drill which satisfies all machine drilling requirements in stainless steels, but can also be used for hand-held operations. A 130° split point helps to self-center the drill and reduces the cutting forces. Bright finish.
Egenskaper
•Bright (uncoated)
High Speed Cobalt Steel Tool Material
DIN 338 – Straight Shank Drill Standards
4xD Usable Tool Depth to Diameter Ratio
Drill Point 130°
Cylindrical Shank / Straight Shank
Special Point Thinning Design
Right Hand Rotation / Cutting
High Speed Cobalt Steel Tool Material
DIN 338 – Straight Shank Drill Standards
4xD Usable Tool Depth to Diameter Ratio
Drill Point 130°
Cylindrical Shank / Straight Shank
Special Point Thinning Design
Right Hand Rotation / Cutting
Teknisk informasjon
Egenskaper
| Borre diameter | 6.3 mm |
|---|---|
| Total lengde | 101 mm |
| Lengde på kutt | 63 mm |
| Skafttype | sylindrisk |
| Din standard | din 338 |
| Overflatebehandling | bright |
| Toleranse | h8 |
| Kutt retning | rett |
| Maskinerings materiale | steel;cast steel;stainless steel;cast iron;non-ferrous;high temperature alloy |
| Skjæremateriale | hss-co |
| Tupp vinkel | 130 ° |
| hale diameter | 6.3 mm |
Vis UNSPSC/ECL@SS
654,29 kr Eks. mva
/ pakke
817,86 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
