Innsats lager med set skrue PTN UC203, Ytter diameter (inch): 47 mm | Inner diameter: 17 mm | Bredde: 16 mm
Insert Bearing
Se teknisk informasjonSe dokumenterReferanser
PTN:UC203
Rubix:6368225
EAN:3660338467844



Dokumenter
Produktinformasjon : Insert Bearing UC203 PTN
Chrome steel Insert bearings. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter and in most cases an extended inner ring
Egenskaper
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Easy mounting units
Lubricated and sealed bearing
Easy mounting units
Lubricated and sealed bearing
Bruksområder
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Teknisk informasjon
Egenskaper
| Inner diameter | 17 mm |
|---|---|
| Ytter diameter (inch) | 47 mm |
| Bredde | 16 mm |
| Type lagerklaring | cn |
| Pakning | to gummipakninger |
| Serie | uc200 |
| Materiale | chrome steel |
| Smøringstype | grease lubrication |
| Total bredde kulelager | 31 mm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Vekt | 0.18 kg |
Vis UNSPSC/ECL@SS
237,50 kr Eks. mva
/ 10 stykk
296,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
