Referanser
Tesa:55225-00000-02
Rubix:6252931
EAN:4042448859402




Teknisk sammendrag
| Bredde | 20 mm |
|---|---|
| Lengde | 2.5 m |
| Materiale | polyamide (backing), synthetic rubber (adhesive) |
Dokumenter
Produktinformasjon : tesa 55225 On&Off Tape, 2,5m x 20mm, black - 55225-00000-02
Tesa® On & Off General Purpose Stick-on Tape is a versatile hook & loop tape that you will quickly appreciate as practical home and office organizer. It can be used to attach any lightweight object to a wall or any other flat surface while leaving you with the option to remove and reattach it as often as you like. Use it to attach a first aid kit to the wall or keep any kitchen utensils on display for easy reach.
Egenskaper
•Firm, secure hold for light objects
10,000 times open and close
10,000 times open and close
Bruksområder
Indoor
Teknisk informasjon
Egenskaper
| Bredde | 20 mm |
|---|---|
| Lengde | 2.5 m |
| Materiale | polyamide (backing), synthetic rubber (adhesive) |
| Farge | svart |
| Båndtype | teip av tøy |
Vis UNSPSC/ECL@SS
840,66 kr Eks. mva
/ 6 stykk
1 050,82 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel