Referanser
3M:7100007291
Rubix:432372
Produsent:7100007291
EAN:00051115316500



Dokumenter
Produktinformasjon : 3M™ Dobbeltsidig papirtape 410M, 25mm x 33m - 41025
3M™ Double Coated Paper Tape 410M is a hand-tearable double coated paper tape featuring 3M™ Adhesive 860 and mounted on a paper liner. This robust 54 lb. densified kraft paper release liner is green and white plaid for easy identification and adds dimensional stability to the tape during processes such as die-cutting and automated dispensing. It allows for easy deployment, helps reduce edge roll and protects the tape from humidity extremes. Made with a solvent-free manufacturing process, this tape can also help meet environmental best practices and goals.
Egenskaper
•QUICK GRAB: Made with a strong adhesive that gives an instant bond on a variety of substrates
DEPENDABLE HOLD: A double-coated construction offers a reliable hold while stabilizing projects
MULTI-PURPOSE APPLICATIONS: Ideal for splicing and core starting of papers, foils, films, and fabrics, golf club grip attachment, and more
FOR A VARIETY OF INDUSTRIES: Useful in many industries, including construction, fabrication, arts, crafts, and many more
BUILT TO PERFORM: Offers a reliable application in sporting good assembly and repair such as golf club and hockey stick grips, and more
WITHSTANDS ELEVATED TEMPERATURES: Can tolerate long-term use at a temperature up to 150 °F (66 °C) with short-term use up to 180 °F (82 °C)
DEPENDABLE HOLD: A double-coated construction offers a reliable hold while stabilizing projects
MULTI-PURPOSE APPLICATIONS: Ideal for splicing and core starting of papers, foils, films, and fabrics, golf club grip attachment, and more
FOR A VARIETY OF INDUSTRIES: Useful in many industries, including construction, fabrication, arts, crafts, and many more
BUILT TO PERFORM: Offers a reliable application in sporting good assembly and repair such as golf club and hockey stick grips, and more
WITHSTANDS ELEVATED TEMPERATURES: Can tolerate long-term use at a temperature up to 150 °F (66 °C) with short-term use up to 180 °F (82 °C)
Bruksområder
Splicing and core starting of papers;foils;films and fabrics;Golf club grip attachment;Mounting rubber or photopolymer printing plates to print cylinders;Temporary holding while parts are being finished in the milling process
Teknisk informasjon
Egenskaper
| Bredde | 25 mm |
|---|---|
| Lengde | 33 m |
| Materiale | paper |
| Tykkelse | 0.15 mm |
| Farge | hvit |
Vis UNSPSC/ECL@SS
14 603,40 kr Eks. mva
/ 36 stykk
18 254,25 kr Inkl. mva
- Tilgjengelig