Referanser
3M:7000072530
Rubix:432461
Produsent:7000072530
Dokumenter
Produktinformasjon : 3M™ VHB™ Tape 4991 - 4991F9
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 4991 provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.
Designed for permanent bonding with a high bond strength in critical applications on high to medium surface energy materials. Offering plasticiser resistence.
Egenskaper
• Grey, 2.3 mm, acrylic adhesive with a conformable, acrylic foam core
• Offers a good plastisiser resistance
• Strong and durable bonds to a wide variety of high to medium surface energy substrates like aluminium, stainless steel, galvanised steel, polycarbonate, ABS
• Superior outdoor performance, UV and solvent resistance
• High aging resistance
• Creates a permanent seal against water, moisture and more
• High dynamic stress absorption reduces vibration and impact stress
• Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• Offers a good plastiziser resistance.
Bruksområder
Alternatives to Rivetting or Welding - Metal Bonding - Mounting & Trim Attachment - Panel to Frame/Stiffner to Panel Assembly
Teknisk informasjon
Egenskaper
| Bredde | 9 mm |
|---|---|
| Farge | grå |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel