Referanser
Tesa:4541 50M 50MM WHITE
Rubix:6139668
Produsent:04541-00105-00
EAN:4005800010644


Teknisk sammendrag
| Bredde | 50 mm |
|---|---|
| Lengde | 50 m |
| Materiale | uncoated cloth (backing), natural rubber (adhesive) |
Dokumenter
Produktinformasjon : Ubeh. Lærredstape råhvid - 50Mx50MM - 04541-00105-00 - TESA
tesa® 4541 is a highly tear-resistant uncoated cloth tape. It is based on a 145 mesh rayon fabric backing and natural rubber adhesive.
tesa® 4541 is a very flexible and conformable tape convenient for a wide range of applications.
Features:
* good adhesion even on rough and oily surfaces
* adapts to uneven surfaces without creasing
* easy to write on, ideal marking tape
* very high tensile strength
* smooth and conformable
* Classification according FMVSS 302: *SE / NBR (self-extinguishing / no burn rate)
* available in 5 colours: black, white, grey, red, brown
Egenskaper
* good adhesion even on rough and oily surfaces
* adapts to uneven surfaces without creasing
* easy to write on, ideal marking tape
* very high tensile strength
* Classification according FMVSS 302: *SE / NBR (self-extinguishing / no burn rate)
* adapts to uneven surfaces without creasing
* easy to write on, ideal marking tape
* very high tensile strength
* Classification according FMVSS 302: *SE / NBR (self-extinguishing / no burn rate)
Bruksområder
* Manual and machine driven closure of heavy cartons, buckets and tins
* Sealing of film containers, junction boxes and gap closures
* Bundling of bars, rods and cables
* Cable harnessing
* Securing of edges
* Reinforcing of book covers
* Fixing of plastic clips to cable tubes
* Reinforcing of hockey sticks
* Various applications in animal health care for bandaging large and small animals
Teknisk informasjon
Egenskaper
| Vekt | 14697,29 g |
|---|---|
| Bredde | 50 mm |
| Lengde | 50 m |
| Materiale | uncoated cloth (backing), natural rubber (adhesive) |
| Tykkelse | 0.27 mm |
| Farge | hvit |
| Båndtype | teip av tøy |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel