Referanser
3M:7000057529
Rubix:6465072
Produsent:7000057529
EAN:4046719308835

Produktinformasjon : Magnet Tape 1316, 19 mm x 30,5 m, 0,9 mm, E0752447 - 7000057529 - 3M
3M™ Magnet Tape MGO insures the fixation, removable or not, of numerous supports due to a very powerful adhesive on one of its sides. Easily installed, it's also easily lifted, removed, stored and reused.
3M™ Magnet Tape MGO is a 0.84 mm thick flexible magnet tape with a pressure sensitive rubber adhesive.
Egenskaper
Flexible Magnet;Permanent Magnet;Delivered on Rolls;Adhesive layer;Available in two different thicknesses
Teknisk informasjon
Egenskaper
| Vekt emballert | 2098 g |
|---|---|
| Bredde | 19 mm |
| Lengde | 30.5 m |
| Materiale | rubber (adhesive) |
| Tykkelse | 0.9 mm |
| Farge | brun |
Vis UNSPSC/ECL@SS
14 421,35 kr Eks. mva
/ 5 stykk
18 026,69 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel