Referanser
Bosch:2609200183
Rubix:358065
EAN:3165140076791

Produktinformasjon : LAMELLSKIVA 60X40MM K60 - 2609200183 - BOSCH
Flap Wheels Aluminium Oxide enables surface material removal in difficult, tight or hard-to-reach spaces.
Egenskaper
•Suitable for surface machining, edge chamfering, deburring and texturing in metal as well as wood and plastic
Intended for drills
Cylindrical shank compatible with three-jaw drill chucks
Intended for drills
Cylindrical shank compatible with three-jaw drill chucks
Bruksområder
Surface machining;edge chamfering; deburring;texturing in metal as well as wood;plastic
Teknisk informasjon
Egenskaper
| Vekt | 100 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 145x64x60 mm |
| Vekt emballert | 100 g |
| Stav diameter | 6 mm |
| Børstediameter | 60 mm |
| Korn | 60 |
| Bruk | suitable for surface machining, edge chamfering, deburring and texturing in metal as well as wood and plastic |
Vis UNSPSC/ECL@SS
104,74 kr Eks. mva
/ stykk
130,93 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
