Referanser
Dormer:S90314.0
Rubix:6189482
EAN:7320760132951



Produktinformasjon : SKAFTFRES SPORFRES 14.00mm SOLID HM BLANK - S90314.0 - DORMER
VHM Short key-way cutter with DIN 6535 HA shaft N 30° uncoated 3-cutter for steel <850 N/mm². Cast iron. Titanium and nickel. Copper and alloys of copper.
FRAISE 14.00 3D COURT QC S903 CW MONOBLOC COUPE AU CENTRE
Bruksområder
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Teknisk informasjon
Egenskaper
| Diameter | 14 mm |
|---|---|
| Type hale | ha |
| hale diameter | 14 mm |
| Antall tenner | 3 |
| Lengde på kutt | 30 mm |
| Total lengde | 83 mm |
| Senter kutt | centre cutting (center cut) |
| Skjæremateriale | karbid |
| Overflatebehandling | bright finish (clear finish) |
| Type | finger cutter / keyway cutter (solid carbide cutters, mc-x) |
| Maskinerings materiale | steel, cast iron, titanium, nickel and copper and copper alloys |
| Kutte vinkel | 30 ° |
Vis UNSPSC/ECL@SS
1 191,11 kr Eks. mva
/ stykk
1 488,89 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
