Referanser
Norton:66623385773
Rubix:6202907
EAN:3157629507193

Dokumenter
Produktinformasjon : FIBERRONDELL 125 K50
Norton F100 fibre disc features a full resin bond system, a tough versatile aluminium oxide abrasive and a heavy duty fibre backing for increased strength, durability and tear resistance. F100 is the ideal fibre disc for applications on steel and metal alloys.
Egenskaper
•Versatile abrasive fibre discs for processing steel and metal alloys
Increased stock removal rate for rough grinding and deburring
Tough & versatile aluminium oxide abrasive
Increased stock removal rate for rough grinding and deburring
Tough & versatile aluminium oxide abrasive
Bruksområder
Grinding
Teknisk informasjon
Egenskaper
| Diameter | 125 mm |
|---|---|
| Korn | 50 |
| Applikasjon | general purpose grinding and blending |
| Reaming diameter | 22 mm |
| Type festemiddel | belagt |
Vis UNSPSC/ECL@SS
251,75 kr Eks. mva
/ 25 stykk
314,69 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
