Referanser
Pferd Tools:CC-VRH 115 A 100 G
Rubix:6015434
Produsent:42000052
EAN:4007220935880
Dokumenter
Produktinformasjon : POLERNYLONRONDELL CC-VRH 115 A 100 G - 42000052 - PFERD
Suitable for universal work on moderate and coarse metal surfaces, e.g. removal of rough grinding traces, removal of oxidation and light deburring work. Achieve matt and satin-finished surfaces
Egenskaper
•Little Wear Due to High Tear Strength
The Open Structure of the Non-Woven Material Prevents Tool Clogging
The Open Structure of the Non-Woven Material Prevents Tool Clogging
Bruksområder
Roughening;Deburring;Surface Work;Cleaning;Weld Dressing;Structuring (Matt Finishing, Brush Matting and Satin Finishing);Fine Grinding in Multiple Steps
Teknisk informasjon
Egenskaper
| Diameter | 115 mm |
|---|---|
| Korn | 100 |
Vis UNSPSC/ECL@SS
904,10 kr Eks. mva
/ 10 stykk
1 130,13 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel