Referanser
Bahco:4513-SET-25
Rubix:6273646
EAN:7314150372102



Dokumenter
Produktinformasjon : Borsett Hss-G 1-13mm 25 Deler - Bahco 4513-Set-25
Includes 25 drills from 1 mm to 13 mm x 0.5 mm in a plastic case
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel
Manufactured to DIN 338 N
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel
Manufactured to DIN 338 N
Egenskaper
HSS-G Drill Bit Set for Metal - 25 Pcs
Teknisk informasjon
Egenskaper
| Antall elementer | 25 |
|---|---|
| Områder | 1/13 mm |
| Incremet | 0.5 mm |
| Din standard | din 338 n |
| Maskinerings materiale | bronze;brass;carbon steel;cast iron;alloy steel;stainless steel |
| Tupp vinkel | 130 ° |
| hale diameter | 13 mm |
| Skjæremateriale | hss |
Vis UNSPSC/ECL@SS
- Tilgjengelig
