Referanser
Pferd Tools:43469010
Rubix:6159435
EAN:4007220955208





Teknisk sammendrag
| Wire | steel |
|---|---|
| Børstediameter | 75 mm |
| Bruk | speed adjustable angle grinders |
Produktinformasjon : BORSTAR TBU 75/M14 ST 0,30 - 43469010 - PFERD
Optimum results on speed adjustable tool drives Excellent for medium duty brushing on large surfaces, and for deburring, cleaning and rust removal. IP packaging Robust industrial packaging. POS packaging Individual promotional packaging for the PFERD TOOL CENTER. For the entire range of brushes in POS packaging, please refer to pages 47–48.
Teknisk informasjon
Egenskaper
| Wire | steel |
|---|---|
| Børstediameter | 75 mm |
| Bruk | speed adjustable angle grinders |
| Ledningens diameter | 0.3 mm |
| Maks hastighet | 12500 rpm |
| Gjengediameter | 14 mm |
Vis UNSPSC/ECL@SS
1 219,80 kr Eks. mva
/ 5 stykk
1 524,75 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel