Referanser
Pferd Tools:43209704
Rubix:6168356
EAN:4007220004562





Teknisk sammendrag
| Wire | stainless steel (inox) |
|---|---|
| Børstediameter | 30 mm |
| Bruk | tool drive with a minimum output of 300 watts |
Produktinformasjon : BORSTAR TBU 3010/6 INOX 0,20 - 43209704 - PFERD
Universally suitable for cleaning, derusting and smoothing, as well as removal of corrosion and paint. Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
Bruksområder
Roughening;Deburring;Cleaning;Removing heat discolouration;Removing paint;Derusting;Removing oxide layers
Teknisk informasjon
Egenskaper
| Wire | stainless steel (inox) |
|---|---|
| Børstediameter | 30 mm |
| Bruk | tool drive with a minimum output of 300 watts |
| Ledningens diameter | 0.2 mm |
| Maks hastighet | 10500 rpm |
Vis UNSPSC/ECL@SS
2 241,50 kr Eks. mva
/ 10 stykk
2 801,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel