Referanser
Pferd Tools:43703001
Rubix:6299130
EAN:4007220532171





Teknisk sammendrag
| Wire | steel |
|---|---|
| Børstediameter | 50 mm |
| Bruk | tool drive with a minimum output of 300 watts |
Produktinformasjon : Borstar Pos Tbu 5010/6 St 0,30 - 43703001 - PFERD
Recommended drive output minimum 300 watts Universally suitable for cleaning, rust removal, smoothing, descaling and removal of corrosion or paint. Particularly suitable for use on large, flat and easily accessible surfaces due to face down use with the entire brush face applied to the workpiece.
Teknisk informasjon
Egenskaper
| Wire | steel |
|---|---|
| Børstediameter | 50 mm |
| Bruk | tool drive with a minimum output of 300 watts |
| Ledningens diameter | 0.3 mm |
| Maks hastighet | 10500 rpm |
Vis UNSPSC/ECL@SS
124,33 kr Eks. mva
/ stykk
155,41 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel