Løsemiddel for rengjøring og beskyttelse CRC EVAPO-RUST
CRC EVAPO-RUST
Se teknisk informasjonSe dokumenterReferanser
CRC:EVAPO-RUST
Rubix:6362563
Produsent:33400-AA
EAN:5412386071423


Dokumenter
Produktinformasjon : Evaporust, dunk 5 liter, GF, 33400 - 1032768 - CRC
Evapo-Rust® is a powerful, non-toxic rust remover for fast, effective restoration of
rusty surfaces. The unique formula has been specially designed to remove rust, with no sanding or
sanding required. Simple, easy-to-use dip application. Evapo-Rust®
not only effectively eliminates rust, it is also safe to use and environmentally
friendly, as it is a biodegradable water-based product.
rusty surfaces. The unique formula has been specially designed to remove rust, with no sanding or
sanding required. Simple, easy-to-use dip application. Evapo-Rust®
not only effectively eliminates rust, it is also safe to use and environmentally
friendly, as it is a biodegradable water-based product.
Egenskaper
Powerful formula for even the toughest rust
Easy to use
o RTU (ready-to-use): Ready-to-use
o No sanding or blasting required
o Soak in and leave to work
Safe to use
o Non-toxic & non-corrosive
o No fumes or bad odours, non-flammable, VOC-free
o Does not degrade non-rusted steel, safe for other metals (copper, aluminium, stainless steel
, ...)
o Does not affect plastics (PVC, PU, PS, PC, ABS and HDPE), rubber, vinyl,
clothing, Viton and most paints
Environmentally friendly:
o Easily biodegradable (68.9%) in accordance with OECD 301B
o Water-based
o Reusable: the product can be reused up to 5 times, depending on the amount of rust.
Easy to use
o RTU (ready-to-use): Ready-to-use
o No sanding or blasting required
o Soak in and leave to work
Safe to use
o Non-toxic & non-corrosive
o No fumes or bad odours, non-flammable, VOC-free
o Does not degrade non-rusted steel, safe for other metals (copper, aluminium, stainless steel
, ...)
o Does not affect plastics (PVC, PU, PS, PC, ABS and HDPE), rubber, vinyl,
clothing, Viton and most paints
Environmentally friendly:
o Easily biodegradable (68.9%) in accordance with OECD 301B
o Water-based
o Reusable: the product can be reused up to 5 times, depending on the amount of rust.
Bruksområder
Evapo-Rust® is a powerful rust remover with a wide range of applications. Rusty metal
needs to be soaked in liquid rust remover. Rust is everywhere. Many applications can be found
in industry, the automotive sector and the consumer market.
needs to be soaked in liquid rust remover. Rust is everywhere. Many applications can be found
in industry, the automotive sector and the consumer market.
Teknisk informasjon
Egenskaper
| Bruk | rust remover |
|---|---|
| Pakking | 5l |
| Område | rust remover |
Vis UNSPSC/ECL@SS
555,85 kr Eks. mva
/ stykk
694,81 kr Inkl. mva
- Tilgjengelig