Referanser
OK KJEMI Drammen:OK 440 5L
Rubix:6265198
Produktinformasjon : OK440 Frostvæske blå 5L
The cooling system should contain at least 30% high quality antifreeze to provide adequate corrosion protection. Also during the warm months it is important to keep an eye on the concentration of the antifreeze.
Teknisk informasjon
Egenskaper
| Bruk | standard antifreeze with corrosion protection based on organic additives |
|---|
Vis UNSPSC/ECL@SS
2 244,14 kr Eks. mva
/ stykk
2 805,18 kr Inkl. mva
- Tilgjengelig