Avfettingsmiddel CRC Industrial Degreaser FPS

Industriell rengjøringsmiddel NSF K1,A8

Se teknisk informasjonSe dokumenter

Referanser

CRC:Industrial Degreaser FPS
Rubix:6008164
Produsent:10321-AH
EAN:5412386059124
brand logo
brand logo
brand logo

Teknisk sammendrag

Dokumenter

Produktinformasjon : Industrial Degreaser, aerosol, 500 ml, FPS, 10321 - 1030110 - CRC


INDUSTRIAL DEGREASER is the highly effective cleaner and degreaser for food technology. The high cleaning power combined with a short drying time allows fast working with little effort. It is ideally suitable for the quick and residue-free cleaning of oil, grease and industrial contaminants on machine parts and metal surfaces of all kinds. The cleaner is registered according to NSF A8, K1 for use in food technology.
brand logo
brand logo

Teknisk informasjon


Egenskaper
Vekt526 g
Pakkingaerosol
Kapasitet500 ml
Områdereiniger - hohe leistung
Flammepunkt25 °c
235 mm
65 mm
162,05 kr Eks. mva
/ stykk
202,56 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel