Europeisk standard rullekjede Tsubaki Winner RS20B 1 (P=1-1/4'') (RP)
BS GT4 Winner Standard Ruller Kjeder
Se teknisk informasjonSe dokumenterReferanser
Tsubaki:Winner RS20B 1 (P=1-1/4'') (RP)
Rubix:114080
Produsent:72720200001-M
EAN:8718472229639

Dokumenter
Produktinformasjon : RS 20B-1 Tsubaki kjede 1 1/4'' simplex
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Teknisk informasjon
Egenskaper
| Kjede stigning | 31.75 mm |
|---|---|
| Profil | simplex (1) |
| kjede | 20b-1 |
| Rulle diameter | 19.05 mm |
| Inner bredde minimum | 19.56 mm |
| Pin lengde | 23.1 mm |
| Pin diameter | 10.19 mm |
| Vekt | 3729 kg |
| Plate type | lenke |
| Plate høyde | 26 mm |
| Plate tykkelse | 4.4 mm |
| Strekkfasthet min. | 108 kN |
Vis UNSPSC/ECL@SS
3 621,09 kr Eks. mva
/ meter
4 526,36 kr Inkl. mva
- Tilgjengelig