Referanser
Tsubaki:RS10B 2 OL
Rubix:114420
Produsent:72790102004
EAN:8718472230529



Produktinformasjon : RS 10B-2 Tsubaki offset link 5/8''duplex
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Teknisk informasjon
Egenskaper
| Vekt | 31 g |
|---|---|
| kjede | 10b-2 |
| Kjede stigning | 15875 mm |
| Profil | duplex (2) |
| Materiale | carbon steel |
| Vekt | 31 g |
| Rulle diameter | 10.16 mm |
| Type | one-pitch offset link (ol) |
Vis UNSPSC/ECL@SS
384,12 kr Eks. mva
/ stykk
480,15 kr Inkl. mva
- Tilgjengelig