Referanser
Tsubaki:70235100002
Rubix:132094
EAN:8718472782936



Teknisk sammendrag
| kjede | bs neptune chain |
|---|---|
| Kjede stigning | 15.875 mm |
| Profil | simplex (1) |
Produktinformasjon : RS 10B-1 NEP Tsubaki connecting link 5/8''
BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Teknisk informasjon
Egenskaper
| kjede | bs neptune chain |
|---|---|
| Kjede stigning | 15.875 mm |
| Profil | simplex (1) |
| Materiale | carbon steel base; spring clips made of sus301 (neptune™ surface-treated components). |
| Vekt | 15 g |
| Mengde gi | 10.4 |
| Rulle diameter | 10.16 mm |
| Type | clip connecting link (spring clip). |
Vis UNSPSC/ECL@SS
80,37 kr Eks. mva
/ stykk
100,46 kr Inkl. mva
- Tilgjengelig