Referanser
Norton:66261146540
Rubix:6362745
EAN:8711479982828


Teknisk sammendrag
| hale diameter | 6 mm |
|---|---|
| Form på hode | ball nosed tree |
| Total lengde | 95 mm |
Produktinformasjon : Burrs Shape F12.7X25 CUT D 6OL70 BDX - 66261146540 - NORTON
State of the art, “Inox” & “Steel” cut styles, round edge burrs and fiberglass routers brings innovation to the Norton carbide burr offering. The specially designed geometries
suit growing demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
suit growing demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
Burrs # - Norton BDX 25mm /6
Bruksområder
Shaping
Teknisk informasjon
Egenskaper
| hale diameter | 6 mm |
|---|---|
| Form på hode | ball nosed tree |
| Total lengde | 95 mm |
| Hode diameter | 12 mm |
| Kapasitet lengde | 25 mm |
Vis UNSPSC/ECL@SS
300,71 kr Eks. mva
/ stykk
375,89 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel