Laser avstandsmåler Roebuck 862415

Avstandsmåler

Se teknisk informasjon

Referanser

Roebuck:862415
Rubix:6292311
EAN:3660338171031
TELEMETER Scope m 0,05-30

Teknisk sammendrag

Scope30 m
Prseisjon2 mm
Lase klasse2

Produktinformasjon : Avstandsmåler 30Meter GISS 865415


Standard : EN60825-1

Devices for accurate measurements up to 30 m (0. 05 to 30 m).
Measurement accuracy: +/-2 mm

Unit of measure: m, in, ft

Laser class II

Protection class: IP 52

Automatic stopping of the laser after 20s, and total shutdown of the device after 5 min.
Dimensions (WxHxD): 38x148x20 mm
Weight (g): 111 (with batteries)
Power supply: 3V, 2x Micro, LR03/AAA
In addition to unique measurements, this rangefinder allows the display of:

- Continuous measurement
- Surface measurement
- Pythagoras function
- Volume measurement (content)
- Indirect measurement (height)It is also equipped with an Addition/subtraction function
Batteries included.
WARRANTY 2 YEARS

Teknisk informasjon


Egenskaper
Scope30 m
Prseisjon2 mm
Lase klasse2
2 007,56 kr Eks. mva
/ stykk
2 509,45 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel