Lim og klebemidler flytende 3M 160478
3M™ Neoprene Contact Adhesive 10
Se teknisk informasjonSe dokumenterReferanser
3M:160478
Rubix:436863
Produsent:7000080207
EAN:04046719305995



Dokumenter
Produktinformasjon : Scotch-Weld 10 (7296) Gummilim Ljusgul 5 l
Our 3M™ Neoprene Contact Adhesive 10 has been one of our most versatile solvent based adhesives for heavy duty surface laminations for 60 plus years. It provides excellent heat and water resistance, performing in temperatures up to 149°C (300°F) Neoprene Contact Adhesive 5 sprays easily and dries quickly while allowing time for positioning without slowing down work processes.
Recommended Applications
Composite panel construction
General contact adhesive applications
Woodworking
Applying Your Adhesive
Whether it is being sprayed, brushed or rolled on, the application of your 3M(tm) adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you’ve formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing adhesive becomes dry to the touch, and then proceed with the application of the additional coat.
Available in tubes, cans or pails, 3M™ Neoprene Contact Adhesive 10 is a versatile, solvent based adhesive. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination.
Egenskaper
Adheres sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to other various substrates;High performance laminating adhesive;Excellent moisture and heat resistance and will perform up to up to 300°F/148°C;Available in tubes, cans or pails
Bruksområder
Use to bond many decorative and high pressure laminates, plastic, aluminium, steel, particle board, wood, masonry, rubber and canvas
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Kapasitet | 5000 ml |
| Minimum temperatur | 18 °C |
| Tørke tid | 10 min |
| Applikasjonstype | lösemittelbasierter kontaktklebstoff: auftragen mit pinsel, rolle oder sprühauftrag; oberflächen müssen trocken und frei von schmutz/öl/verunreinigungen sein. bei porösen untergründen sind 2 klebeschichten erforderlich; nach dem kontakt keine nachjustierung. |
Vis UNSPSC/ECL@SS
2 796,96 kr Eks. mva
/ stykk
3 496,20 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel