Lim og klebemidler flytende Loctite 518 CR 50ML FI/SE
Flange sealant LOCTITE® 518
Se teknisk informasjonSe dokumenterReferanser
Loctite:518 CR 50ML FI/SE
Rubix:391147
Produsent:2068760
Dokumenter
Produktinformasjon : LOCTITE 518 50ML FOR STIVE STÅ
LOCTITE® 518 cures when confined in the absence of air between close-fitting metal surfaces. It is an anaerobic gasketing material designed for use on rigid iron, aluminum, and steel flanged mating surfaces. Fills gaps up to 0.25mm and forms a flexible, chemical-resistant seal that will not tear or decay. Parts disassemble easily, even after extended service.
Egenskaper
Higher strength on contaminated surfaces;
Better flexibility and improved adhesion;
Enhanced sealing capability;
Improved gap cure;
High performance on passive metals without an activator.
Bruksområder
Typical applications include sealing close-fitting joints between rigid metal faces and flanges. It is also used as a formed-in-place gasket on rigid flanged connections, e.g. transmissions and motor housings.
Teknisk informasjon
Egenskaper
| Kapasitet | 50 ml |
|---|
Vis UNSPSC/ECL@SS
4 388,40 kr Eks. mva
/ 10 stykk
5 485,50 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
