Lim og klebemidler flytende Loctite EA 3430 DC 24ML SE/FI

LOCTITE EA 3430

Se teknisk informasjon

Referanser

Loctite:EA 3430 DC 24ML SE/FI
Rubix:6013702
Produsent:232275

Teknisk sammendrag

Kapasitet24 ml

Produktinformasjon : LOCTITE 3430A/B 24ml 5 min.epo


LOCTITE EA 3430 is a five-minute, 2-component epoxy adhesive that ensures an optically clear bond line. The product develops high strength on a wide range of substrates and is water resistant. This adhesive is a general purpose bonder and ideal for many DIY applications. Due to the very clear bond line, it is also the product of choice for bonding glass, decorative panels and display. The medium viscosity and fast fixture time at room temperature ensure easy application.

Egenskaper


Easy and fast to apply at room temperature
Ultra-clear bond line
Water resistant
General purpose bonder - suitable for a wide range of substrates

Bruksområder

Structural Bonding - 2-component five-minute epoxy. General purpose. Excellent water resistance.

Teknisk informasjon


Egenskaper
Kapasitet24 ml
  • Tilgjengelig