Lim og klebemidler flytende 3M 7000028590
3M™ Scotch-Weld™ PUR Lim TE100
Se teknisk informasjonSe dokumenterReferanser
3M:7000028590
Rubix:436725
Produsent:7000028590
EAN:0051115251610

Dokumenter
Produktinformasjon : 3M™ Scotch-Weld™ TE100, Hvit, 295ml - TE100295
3M™ Scotch Weld™ PUR Easy Adhesive TE100 is a medium set time, low viscosity and woodworking adhesive. Contains a UV indicator for quality control checks. Dispensed using PUR Easy 250 Applicator.
3M™ Scotch-Weld™ PUR Easy Adhesive TE100 is a one-component, 100% solids, moisture curing, structural adhesive for bonding various substrates
Egenskaper
Medium set time.;Creates high-strength bonds that are plasticizer resistant;Bonds to a variety of materials, including wood and many plastics;100% solids formula with no VOCs;120 second open time for joining parts together
Bruksområder
Designed for woodworking, furniture, automotive, transportation, aerospace, general industrial, upholstery, point of purchase display, sample boards, military, window, door, building, trophies, novelties, audio components, cabinets, construction, and product assembly applications. Ideal for assembly, assembling joining, attaching, securing, repairing, panel bonding, adhering, and structural bonding applications. Ideal for bonding wood
Teknisk informasjon
Egenskaper
| Vekt emballert | 431 g |
|---|---|
| Farge | hvit |
| Kapasitet | 295 ml |
| Minimum temperatur | 16 °C |
Vis UNSPSC/ECL@SS
3 571,25 kr Eks. mva
/ 5 stykk
4 464,06 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel