Referanser
3M:468305
Rubix:436664
Produsent:7100020587

Teknisk sammendrag
| Bredde | 305 mm |
|---|---|
| Lengde | 55 m |
| Materiale | high performance acrylic(adhesive), poly coated kraft paper (liner) |
Produktinformasjon : 3M™ Limoverføringstape 468mP, 305mm x 55m - 468305K
Die cut with ease when using 3M™ Adhesive Transfer Tape 468MP with acrylic adhesive on a polycoated kraft paper liner. Our tape is easy to apply, and has excellent shear strength, temperature and chemical resistance.
It’s ideal for graphic and nameplate attachment, and is easy to die cut and process. It has excellent resistance to harsh environments making it invaluable for bonding, joining and laminating jobs.
It’s ideal for graphic and nameplate attachment, and is easy to die cut and process. It has excellent resistance to harsh environments making it invaluable for bonding, joining and laminating jobs.
Get excellent shear strength, temperature and chemical resistance with our easy to apply 3M™ Adhesive Transfer Tape 468MP. It’s an acrylic adhesive on a polycoated kraft paper liner and is ideal for die-cutting.
Egenskaper
130µm adhesive transfer tape with acrylic adhesive on a polycoated kraft paper liner. Excellent shear strength, temperature resistance and chemical resistance.;Ideal for graphic and nameplate attachment. Easy to die-cut and process.;Outstanding adhesion to metal and high surface energy plastics with excellent shear strength to resist slippage and edge lifting, provides short term repositionability for placement accuracy;Excellent moisture and solvent resistance. Excellent high temperature resistance and shear strength. UV resistant. Easy to apply.;Thicker version of 467MP;Easy to apply
Bruksområder
For graphic and nameplate attachment and die-cutting;Use for bonding, joining and laminating applications
Teknisk informasjon
Egenskaper
| Bredde | 305 mm |
|---|---|
| Lengde | 55 m |
| Materiale | high performance acrylic(adhesive), poly coated kraft paper (liner) |
| Tykkelse | 0.13 mm |
| Farge | fargeløs |
| Båndtype | overføringstape |
Vis UNSPSC/ECL@SS
3 518,09 kr Eks. mva
/ stykk
4 397,61 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel