Bånd 3M DT823S

3M™ All Purpose Duct Tape DT8

Se teknisk informasjon

Referanser

3M:DT823S
Rubix:6453212
Produsent:7100158365
EAN:00689330173204
brand logo

Teknisk sammendrag

Bredde48 mm
Lengde22.9 m
Materialepolyethylene/cloth scrim
Se alle karakteristika

Produktinformasjon : Tejp för alla ändamål DT8, Silver, 48 mm x 23 m, 0,2 mm - 7100158365 - 3M


Due to its unique design, the 3M™ All Purpose Duct Tape DT8 offers high instant adhesion coupled with maximum conformability, making it an ideal tape for dealing with contoured surfaces. The 3M™ All Purpose Duct Tape DT8 is available in silver and black. It bonds firmly to a number of substrates — including plastic, glass, and sealed concrete.
Constructed of polyethylene film laminated to cloth with a synthetic/ natural rubber adhesive blend , this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. The 3M™ All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, and quick stick solution for demanding applications.

Egenskaper

Aggressive natural rubber adhesive provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete;Woven cloth scrim allows tape to tear easily by hand and provides ease of application and handling;Conformable backing is good for use on contoured surfaces;Light duty holding and bundling applications for a wide variety of materials and substrates.;Available in black and silver

Bruksområder

Capping|| Securing|| Splicing|| Taping|| Temporary Repairs

Teknisk informasjon


Egenskaper
Bredde48 mm
Lengde22.9 m
Materialepolyethylene/cloth scrim
Tykkelse0.2 mm
Fargegrå
1 861,68 kr Eks. mva
/ 24 stykk
2 327,10 kr Inkl. mva
  • Tilgjengelig