Referanser
Pferd Tools:1152 SP 200 H1
Rubix:6015175
Produsent:11125201
EAN:4007220006986




Produktinformasjon : HALVRUNDFIL 1152SP 200 H1 - 11125201 - PFERD
Pointed half-round file with tang and cut on two sides. Form E according to DIN 7261. Exceptional filing performance thanks to the PFERD helical shape. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.
Teknisk informasjon
Egenskaper
| Form | halvrund |
|---|---|
| Lengde | 200 mm |
| Håndtak | uten |
| Type kutt | 1 |
| Seksjons dimensjoner | 20,0 x 6,0 mm |
Vis UNSPSC/ECL@SS
1 567,30 kr Eks. mva
/ 10 stykk
1 959,13 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
