Referanser
Portwest:T400ONR4XL
Rubix:6389311
EAN:5036108302314

Produktinformasjon : PW3 Hi-Vis vinterjakke, Oransje/marine, str. 4XL - T400ONR4XL - PORTWEST
The stylish and functional PW3 Hi-Vis Winter Jacket will ensure you stand out from the crowd. Made from our renowned 300D Oxford PU coated durable stain resistant fabric, this jacket includes many outstanding features including the new Insulate heat reflective lining panel, which reflects heat back into the body ensuring maximum warmth and comfort, multiple zipped pockets for secure storage, Contemporary design and modern fit.
Egenskaper
•Waterproof with taped seams preventing water penetration
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
EN342 Protection against cold certified up to -40°C
Detachable ID pocket
Quick dry knitted cuff for a snug and comfortable fit
Contrast fleece collar for protection against dirt
Curved back hem for added protection
Twin-stitched seams for extra durability
Insulate heat reflective lining reflects heat back into the body ensuring maximum warmth and comfort
Hook and loop cuffs for a secure fit
Certified to EN ISO 20471 after 50x washes
*Registered European Community Design
Quilt lined for thermal insulation
Drawcord adjustable hem
Lightweight flexible Hi-VisTex Pro segmented reflective tape for increased visibility
Reflective piping for increased visibility
Print access for corporate branding
Concealed detachable hood
Concealed mobile phone pocket
4 pockets for ample storage
Heat applied segmented reflective tape for added visibility
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
EN342 Protection against cold certified up to -40°C
Detachable ID pocket
Quick dry knitted cuff for a snug and comfortable fit
Contrast fleece collar for protection against dirt
Curved back hem for added protection
Twin-stitched seams for extra durability
Insulate heat reflective lining reflects heat back into the body ensuring maximum warmth and comfort
Hook and loop cuffs for a secure fit
Certified to EN ISO 20471 after 50x washes
*Registered European Community Design
Quilt lined for thermal insulation
Drawcord adjustable hem
Lightweight flexible Hi-VisTex Pro segmented reflective tape for increased visibility
Reflective piping for increased visibility
Print access for corporate branding
Concealed detachable hood
Concealed mobile phone pocket
4 pockets for ample storage
Heat applied segmented reflective tape for added visibility
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | 4xl |
| Klasse EN20471 | 3 |
| Hovedmaterialet | polyester |
| Sekundær farge | marinen |
Vis UNSPSC/ECL@SS
1 389,68 kr Eks. mva
/ stykk
1 737,10 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
Farge
Størrelse
4xl