Referanser
Gedore:1100 CT2-1.04
Rubix:6024434
Produsent:2836068
EAN:4010886939468


Teknisk sammendrag
| Antall klemmer/klør | 3 |
|---|---|
| Inner kapasitet | 170 mm |
| Ekstern kapasitet | 130 mm |
Dokumenter
Produktinformasjon : AVTREKKER UNIVERSALSETT 13-DELER 2/2 L-BOXX 136 MODULE - 1100 CT2-1.04 - 2836068 - GEDORE
Universal puller set, in 2/2 L-BOXX 136 Module Max. capacity up to 5 t 2- and 3-arm cross-beam With rigid and slim legs and extensions Extra-slim pulling legs for cramped spaces are attached for self-mounting The forged leg feet are very slim particularly suitable for barely accessible places 12 different pullers can be combined External Ø up to 130 mm, internal Ø up to 170 mm with a 200 mm clamping reach 1100 CT2-1.04 to retrofit existing L-BOXX®es 136 With Check-Tool insert for quick check of completeness As tools are fully sunk in the foam, the equipped insert can be stacked Insert for use in drawers with min. dimensions 400 x 310 x 60 mm
Teknisk informasjon
Egenskaper
| Antall klemmer/klør | 3 |
|---|---|
| Inner kapasitet | 170 mm |
| Ekstern kapasitet | 130 mm |
| Dybde | 200 mm |
| Uttreknings kraft | 5 t |
| Type | universal puller set |
Vis UNSPSC/ECL@SS
10 726,05 kr Eks. mva
/ stykk
13 407,56 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel