Referanser
Bahco:4533M
Rubix:426384
EAN:7314151793050


Teknisk sammendrag
| Antall klemmer/klør | 3 |
|---|---|
| Inner kapasitet | 700 mm |
| Ekstern kapasitet | 700 mm |
Dokumenter
Produktinformasjon : AVTREKKER 3-ARM 4533 700MM - 4533M
Armene er vendbare slik at avdrageren kan brukes både innvendig og utvendig
Egenskaper
•Radially movable and interchangeable arms
External-internal reversible by relocating arms
To be used as a 2-, 3- or 4-arm pullers due to moveable and interchangeable yoke arms
The arms can be moved radially on the yoke and can be fixed at the desired span
4533HP hydraulic system
4533M mechanical system with induction hardened and wear resistant spindle
4533HP/S spindle male thread
4533M/S spindle male thread
4533HPK and 4533MK sets of 3 spare arms
Extractors: 3 legs and multi-arms
External-internal reversible by relocating arms
To be used as a 2-, 3- or 4-arm pullers due to moveable and interchangeable yoke arms
The arms can be moved radially on the yoke and can be fixed at the desired span
4533HP hydraulic system
4533M mechanical system with induction hardened and wear resistant spindle
4533HP/S spindle male thread
4533M/S spindle male thread
4533HPK and 4533MK sets of 3 spare arms
Extractors: 3 legs and multi-arms
Teknisk informasjon
Egenskaper
| Vekt | 41340 g |
|---|---|
| Antall klemmer/klør | 3 |
| Inner kapasitet | 700 mm |
| Ekstern kapasitet | 700 mm |
| Dybde | 200 mm |
| Uttreknings kraft | 15 t |
| Type | multi-arm puller |
Vis UNSPSC/ECL@SS
23 479,84 kr Eks. mva
/ stykk
29 349,80 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel