Referanser
Portwest:B901BKR
Rubix:6469130
Produsent:B901BKR
EAN:5036108216864

Dokumenter
Produktinformasjon : Holdall Kitbag 50L, Sort - B901BKR - Portwest
Constructed from a highly durable 600D polyester fabric, this bag is practically designed and versatile, with a side zip pocket suitable for storing boots or a helmet.
Egenskaper
•Adjustable straps for a secure fit
Multiple side zip compartments for secure storage
Padded double straps for added support
Robust base panel
Multiple side zip compartments for secure storage
Padded double straps for added support
Robust base panel
Teknisk informasjon
Egenskaper
| Materiale | 100% polyester |
|---|---|
| Farge | svart |
| Antall elementer | 1 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel