Akseltetningsledd og gamma-ringer Freudenberg Sealing Technologies 40411376
Tetningsring NBR SHAPE A
Se teknisk informasjonSe dokumenterReferanser
Freudenberg Sealing Technologies:40411376
Rubix:523710

Dokumenter
Produktinformasjon : Radial Shaft Seal 65 X 90 X 13 / 0 mm Type A 72 NBR 902
External elastomer coating. Additional protective lip (BA .SL type). Sealing lip profile machined on front face.
Egenskaper
reliable sealing in relation to the housing, even in the case of very rough bores, thermal expansion and multi-part housings. Advantageous for sealing in highly liquid or gaseous media. Additional protective lip
Bruksområder
Wide range of applications in all industrial sectors. Fluids: mineral oils, synthetic oils, greases. Temperature range: -40°C to +100°C, peak up to 120°C. Pressures up to 0.05 Mpa / 0.5 bar.
Teknisk informasjon
Egenskaper
| Inner diameter | 65 mm |
|---|---|
| Ytter diameter (inch) | 90 mm |
| Bredde | 13 mm |
| Materiale | nbr |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
